Beli handy megaphone di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SMEcom Handy Talky (HT)
    Mulai

    Rp1.099.900

    SMEcom Handy Talky (HT)
    atribut:
    • Dimensions (mm): 120x55x35.5
  2. Baofeng Handy Talky BF Series (HT)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp309.900

  3. Alinco Handy Talky (HT)
    BARU
    Mulai

    Rp1.399.900

    Alinco Handy Talky (HT)
    Deskripsi:
    Alinco DJ-196Alinco telah merilis 2 HT yang menetapkan standar baru dalam fitur, kenyamanan dan pengoperasian yang mudah memiliki memori layar alfanumerik untuk memudahkan pengaturan. Handy Talky ini memiliki desain ergonomis dan 5 watt output baterai standar. dengan fitur CTCSS encode + decode, DCS dan nada, semua termasuk tanpa biaya tambahan
  4. TOA Mixer Amplifier
    Mulai

    Rp1.399.900

    TOA Mixer Amplifier
    Deskripsi:
    The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.
    atribut:
    • Finish: Panel: ABS resin, black; Case: Steel plate, black
  5. TOA Power Amplifier
    Mulai

    Rp5.599.900

    TOA Power Amplifier
    Deskripsi:
    The ZA-2240 is a high cost-performance power amplifier suited for broadcasting paging or background music in schools, offices, shops, factories, mosques, churches, and large rooms.
  6. Motorola Handy Talky CP1300 (HT)
    Mulai

    Rp4.799.900

    Motorola Handy Talky CP1300 (HT)
    Deskripsi:
    Ideal for light manufacturing, retail, hospitality and real estate management. The Motorola CP1300 commercial radio brings you quality features you need at a competitive price. Average Battery Life 5-5-90percents Duty Cycle, with: High Power - LiIon b
    atribut:
    • Memory Channels: 99CH
    • Battery Life (hour): Li-Ion Battery (up to 11hrs); NiMH battery (up to 9hrs); High Capacity Li-Ion Battery (up to 16hrs)
    • Channel Spacing (kHz): 12.5/25 switchable
    • Dimensions High Capacity LiIon Battery (mm): 120x55x40.7
    • Dimensions Lion Battery (mm): 120x55x35.5
    • Dimensions NiMH Battery (mm): 120x55x36.5
    • Dust & Humidity: Weather resistant housing Meets MIL-STD810C/D/E/F
    • Frequency Band: VHF
    • Frequency Range (MHz): 136-174
    • Operating Temperature Range (°C): -30 to 60
    • Sealing: Passes rain testing per IP54
    • Shock & Vibration: Diecast with impact resistance polycarbonate housing, Meets MIL-STD810C/D/E/F
  7. Icom Handy Talky (HT)
    Mulai

    Rp2.599.900

  8. Alinco Handy Talky (HT)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.099.900

    Alinco Handy Talky (HT)
    atribut:
    • Mode: F3E(16K0F3E/11K0F3E/RX only WFM)
    • Usable Temperature Range (°C): -20 to +55 (-4 to 131°F)
  9. Kenwood Handy Talky (HT)
    Mulai

    Rp2.999.900

    Kenwood Handy Talky (HT)
    atribut:
    • Antenna Impedance (ohm): 50
    • Battery Life (Figures Approximate): with KNB-63L : (6 / 8.5 / 10.5 Hours), with KNB-65L : (8 / 11.5 / 14 Hours), with BT-16 : (6 / 8 / 10 Hours)
    • Frequency Range (MHz): TX : 136 - 174, RX : 136 - 174
    • Frequency Stability (ppm): ±2.5
    • Maximum Frequency Deviation (kHz): Within ±5
    • Microphone Impedance (kΩ): 2
    • Mode: F3E, F2D
    • Modulation: Reactance Modulation
    • Moduration Distortion: Less Than 5 % (300 Hz - 3 kHz)
    • Operating Temperature Range (°C): -20 -+60
    • Operating Voltage (V DC): 6.0 - 9.0 (Standard Voltage DC 7.4 V)
    • RF Power Output: High : (5.5 W), with BT-16 : (Approx.3.5 W), Mid : (2 W), Low : (1 W)
  10. Motorola Handy Talky MOTOTRBO (HT)
    Mulai

    Rp6.099.900

    Motorola Handy Talky MOTOTRBO (HT)
    Deskripsi:
    With this dynamic evolution of MOTOTRBO digital two-way radios, you’re better connected, safer and more efficient. The XiR P6600i Series is designed for the everyday worker who needs effective communications. With systems support and loud, clear audio, these next-generation radios deliver cost-effective connectivity to your organisation.
    atribut:
    • Channel Capacity: 32
    • Power Supply (V): 7.5
  11. Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Mulai

    Rp10.999.900

    Motorola Handy Talky Full Keypad (FKP) Model XiR P8668I (HT)
    Deskripsi:
    Simple and affordable, the XiR P3688 portable two-way analog/digital radio connects your workforce efficiently—and has the flexibility to grow with your business. By combining the best of two-way radio functionality with the latest analog and digital technology, the XiR P3688 is perfect for the everyday user who wants to stay connected. Fully compatible with the MOTOTRBO family of radios, the XiR P3688 has superior audio quality, outstanding coverage, long-lasting battery life and more.Whatever your needs, the XiR P3688 provides a simple, reliable, cost-effective communication solution to help work crews connect, coordinate and collaborate to get the job done right. Improve the efficiency of your operation with easy-to-use voice communication that’s right for you.
    atribut:
    • Dimensions (mm): 130x55x41 (Radio + Standard 2450mAh Battery); 130 x 55 x 36 (Radio + Slim 2100mAh Battery); 130x55x41 (Radio + High Cap 3000mAh Battery)
    • Caller ID: Yes
    • Channel Capacity: 1000
    • Channel Spacing (kHz): 12.5, 25
    • Digital Technology: Yes
    • Display: Full, Color, Day and night mode
    • Emergency Button: Yes
    • Low Output Power (W): 1
    • Power Supply (V): 7.5 (Nominal)
    • Repeater Capable: Yes
  12. Dextone Hotmelt Glue Gun (Lem Tembak)
    BARU
    Rating:
    90% of 100
    (2)
    Mulai

    Rp36.900

    Dextone Hotmelt Glue Gun (Lem Tembak)
    Deskripsi:
    Handy and lightweight, comfortable to hold in hand. Used for paper, plastic, ceramic, wood etc.
  13. TEKIRO Glue Gun (Lem Tembak)
    Mulai

    Rp70.900

    TEKIRO Glue Gun (Lem Tembak)
    Deskripsi:
    TEKIRO LEM TEMBAK 20 WATT - GLUE GUN - LEM TEMBAK LILIN - PERKAKASDaya : 20 Watt- Fast Heating- Easy to Use- Ideal for Crafts
  14. Fenix LED Flashlight
    Rating:
    100% of 100
    (1)
    Mulai

    Rp449.900

    Fenix LED Flashlight
    Deskripsi:
    The Fenix TK16 flashlight integrates functionality and performance, empowering it as a reliable and indispensable tool in emergency and tactics. This LED light is the first to feature Fenix new Dual Tactical Tail Switch for one-finger operation and instant access to strobe and momentary-on functions. The TK16 delivers four brightness modes, plus strobe, and can throw 1000 lumens of maximum output and far-reaching distance of up to 240 meters. Key design elements include a strike face bezel, grip ring, body clip and the reliable Dual Layer Body.
  15. KRISBOW Senter LED
    Rating:
    97% of 100
    (7)
    Mulai

    Rp95.900

  16. Joyko Senter
    Rating:
    100% of 100
    (3)
    Mulai

    Rp59.900

  17. OLIGHT LED Flashlight (Senter)
    17%
    Mulai

    Rp299.900

    OLIGHT LED Flashlight (Senter)
    Deskripsi:
    Olight Seeker 2 pro adalah senter LED dengan output besar dan dapat diisi ulang. Didukung oleh baterai rechargeable kapasitas maksimum (5000mAh) 21700, yang membantu senter ini menghasilkan output maksimum 3200 lumens. Senter ini menggunakan LED berkualitas tinggi yang dipasangkan dengan lensa optik TIR, memberikan pengalaman pencahayaan jarak menengah dekat yang sempurna. Seeker 2 pro memiliki side switch yang besar terletak di dekat kepala lampu untuk pengoperasian dengan ibu jari yang nyaman dan indikator di kedua sisi switch dengan jelas menampilkan daya baterai dan tingkat kecerahan. Dengan design body memiliki alur jari dan dibalut oleh bahan silikon dermatoglyphic, Seeker 2 pro dirancang secara ergonomis agar sangat nyaman dan memberikan pegangan yang tidak licin
  18. Meval Senter Bright LED 2000mAh (Senter)
    Mulai

    Rp169.900

    Meval Senter Bright LED 2000mAh (Senter)
    atribut:
    • Power (W): 3
    • Current (mAh): 2000
Daftar Harga handy megaphone Terbaru October 2026
SMEcom Handy Talky (HT)Rp1.099.900
Baofeng Handy Talky BF Series (HT)Rp309.900
Alinco Handy Talky (HT)Rp1.399.900
TOA Mixer AmplifierRp1.399.900
TOA Power AmplifierRp5.599.900
WEIERWEI Handy Talky (HT)Rp609.900
Motorola Handy Talky CP1300 (HT)Rp4.799.900
Icom Handy Talky (HT)Rp2.599.900
Alinco Handy Talky (HT)Rp1.099.900
Kenwood Handy Talky (HT)Rp2.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)